KS 55 FS Circular saw

Nr art.: 600955000
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
zasilanie energią Mains-powered
Rodzaj produktu Saw

Identyfikacja i klasyfikacja

Numer artykułu 600955000
EAN / GTIN 4007430230430
Numer producenta 600955000
Numer L L01760 100108
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Robust circular saw, can be used directly on guide rails from Metabo and also Mafell, Bosch, Festool, Makita, HiKOKI, Hilti and other manufacturers
  • Light guide plate made from die cast aluminium
  • Grip area with non-slip soft-grip surface
  • Clearly visible cutting indicator for precise sawing after initial cut
  • 0° position re-adjustable for highest cutting precision
  • Extraction possibility by means of connecting an all-purpose vacuum cleaner
  • Adjustment of machine without tools for using with the precision guide rail

    Scope of delivery
  • Carbide circular saw blade (18 teeth), Parallel guide, Extraction connector, Hexagonal wrench

Cecha szcz.:

  • Output power: 670 W
  • Torque: 5 Nm
  • Speed at rated load: 4400 /min
  • Weight (without power cable): 4 kg
  • Cable length: 4 m
  • No-load speed: 5600 /min
  • Max. cutting speed: 47 m/s
  • Maximum cutting depth at 45°: 39 mm
  • Maximum cutting depth at 90°: 55 mm
  • Max. cutting depth with guide rail: 50 mm
  • Uncertainty of measurement K: 1.5 m/s²
  • Uncertainty of measurement K: 3 dB(A)
  • Rated input power: 1200 W
  • Saw blade Ø x bore: 160 x 20 mm
  • Sawing chipboards: 3.4 m/s²
  • Sound pressure level: 93 dB(A)
  • Sound power level (LwA): 104 dB(A)
  • Swivel range from / to:: ‌ 0 / + 47 °