CC 18 LTX BL Cordless angle grinder

Nr art.: 600349850
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
Napięcie akumulatorów 18 V
zasilanie energią Mains operated
Rodzaj produktu Angle grinder

Identyfikacja i klasyfikacja

Numer artykułu 600349850
EAN / GTIN 4061792175587
Numer producenta 600349850
Numer L L01750 783
Producent/osoba odpowiedzialna Metabowerke GmbH, Metabo-Allee 1, 72622 Nürtingen, Deutschland, www.metabo.com

Opis

Opis:

  • Very handy tool with maximum working comfort for many applications
  • Always the right accessories: large selection of discs to process metal, wood, stone, tiles and plastic.
  • Powerfull brushless motor for quick work progress and highest efficiency
  • Overload protection: protects the motor from overheating
  • Restart protection: prevents unintentional start-up after battery pack change
  • Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

    Scope of delivery
  • Clip for cut-off guard, 2 Cutting discs Flexiarapid Super Inox, 2 Cutting discs Flexiarapid Super Universal, Cutting and grinding disc Combinator Inox, Allen key, without battery pack, without charger

Cecha szcz.:

  • Battery voltage: 18 V
  • Weight with battery pack: 1.1 kg
  • Weight without battery pack: 0.64 kg
  • No-load speed: 20000 /min
  • Max. cutting depth: 19 mm
  • Uncertainty of measurement K: 1.5 dB(A)
  • Uncertainty of measurement K: 1.5 m/s²
  • Surface grinding: 4.5 m/s²
  • Sound pressure level: 77 dB(A)
  • Sound power level (LwA): 88 dB(A)
  • Disc-Ø: 76 mm
  • Grinding with sandpaper: 3.3 m/s²
  • Spindle thread: M 5