3-1/4″ (82 mm) W x 5″ (127 mm) L Dynabug II Orbital Sander, Non-Vacuum

Nr art.: 58503
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
Numer artykułu 58503
EAN / GTIN 0616026585034
Numer producenta 58503
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Powerful .11 hp (82 W), 10,000 RPM air motor gets the job done in countless applications, utilizing just 13 SCFM (368 LPM) at 90 PSI (6.2 Bar).
  • Precise 3/32″ orbital motion is ideal for achieving a controlled, ultra-fine finish on a variety of surfaces. Compact size is ideal for all operators, including those with smaller hands.
  • Engineered and tested to ensure less tool vibration than any competitive model! Lighter tool weight minimizes hand and arm fatigue. Perfect for vertical applications.
  • Rectangular shape sands deep into corners, where round pads cannot reach.
  • Includes 56317 Hook-Face Sanding Pad, 80 mm wide x 130 mm long (approximately 3-1/4″ x 5″). Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynabug
  • HP: 0.15 hp
  • Max. RPM: 10000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 89 mm
  • Length (mm): 159 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.8 kg
  • Pad Size: 3-1/4″ x 5″ (82 mm x 127 mm)