.5 hp Straight-Line Die Grinder, Steel Housing

Nr art.: 53809
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
Numer artykułu 53809
EAN / GTIN 0616026538092
Numer producenta 53809
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Tool feature's steel housing for increased durability. Used in Steel Fabrication, Welding Operations, Shipyards, Foundries and more!
  • Dynabrade's Steel Housing Die Grinders feature the quality and power you have come to expect.
  • Gearless for reduced maintenance and downtime. Made in the USA.
  • Includes 6 mm (50016) Collet Insert; fits optional 1/8″ (50065), 1/4″ (50013), 3/8″ (50014), 8 mm (50039)
  • Lower torque and higher RPM for use with Carbide Burrs, Brushes and Mounted Points. Rubber Grip Housing reduces vibration and cold air transmission. Safety Lock Lever standard on all models.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.5 hp
  • Max. RPM: 24000
  • Exhaust Type: Front
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 44 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.86 kg