Cone or Plug Grinder (Single Extension), Steel Housing

Nr art.: 53783
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 53783
EAN / GTIN 0616026537835
Numer producenta 53783
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Tool feature's steel housing for increased durability. Used in Steel Fabrication, Welding Operations, Shipyards, Foundries and more!
  • Dynabrade?s Steel Housing Die Grinders feature the quality and power you have come to expect.
  • Gearless for reduced maintenance and downtime. Extension help access hard to reach areas. Made in the USA.
  • Tool has 3/8″-24 Male Spindle Thread for Cone or Plug Grinding Wheels.
  • Higher torque and lower RPM for more power. Rubber Grip Housing reduces vibration and cold air transmission. Safety Lock Lever standard on all models.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.7 hp
  • Max. RPM: 20000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 43 mm
  • Length (mm): 323 mm
  • Width (mm): 152 mm
  • Weight (kg): 1.72 kg