Direct Drive Reversible Screwdriver

Nr art.: 53477
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
Numer artykułu 53477
EAN / GTIN 0616026534773
Numer producenta 53477
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • .5 hp (373 W) Pneumatic Drill, in both forward and reverse drive directions, is available in four speeds (450, 950, 1,800 & 3,700 RPM)
  • Control drive torque by feathering trigger, or use Flow Control 95745.
  • Features 1/4″ hex drive quick release chuck for use with 1/4″ hex power bits (not included).
  • Aluminum housing for increased durability. Thermal-insulated grip with tactile, ergonomic design. Side-fed cylinder for high torque. Integrated Quick-Release Chuck for 1/4″ (6 mm) hex bits. Locking reverse lever to avoid accidental engagement.
  • Lifetime Warranty, Made In The USA; Ideal for use in metal working, woodworking, marine and aerospace industries.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.5 hp
  • Max. RPM: 3700
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 145 mm
  • Length (mm): 165 mm
  • Weight (kg): 1.17 kg