1/4″ Drill

Nr art.: 52933
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
Numer artykułu 52933
EAN / GTIN 0616026529335
Numer producenta 52933
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • .4 hp (298 W) Pistol Grip Drill offered in ergonomic Dynabrade design, with comfortable textured tactile grip. Powerful high-torque, geared air motor is ideal for countless industrial applications.
  • Finger platform on both sides of tool allows increased stability and comfort.
  • Model includes 1/4″ Jacobs® Chuck & Key. Available in Dynachuck (see 52833)
  • Comfortable textured tactile tool grip.
  • No Reverse.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 2400
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 127 mm
  • Length (mm): 150 mm
  • Width (mm): 178 mm
  • Weight (kg): 0.82 kg