7″ (178 mm) Diameter Right Angle Depressed Center Wheel Grinder

Nr art.: 50350
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
Numer artykułu 50350
EAN / GTIN 0616026503502
Numer producenta 50350
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Depressed Center Wheel Grinder, for fast weld and stock removal, rust and scale removal, heavy deburring.
  • 7″ Diameter, Right Angle, 1.2 hp, Side Exhaust, 6,000 RPM.
  • Accepts optional 7″ diameter Type 27 Depressed Center Wheel, with 7/8″ center hole (wheel width of 1/8″ to 1/4″).
  • Includes 11399 Type 27 Wheel Mounting Adapter Kit, with front and rear flange plus hex wrench.
  • Optional 52190 Guard is available, for left hand operation.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 1.2 hp
  • Max. RPM: 6000
  • Exhaust Type: Side
  • Air Inlet Thread: 3/8″ NPT
  • Height (mm): 117 mm
  • Length (mm): 298 mm
  • Width (mm): 254 mm
  • Weight (kg): 3.5 kg