4″ (102 mm) Diameter Right Angle Depressed Center Wheel Grinder

Nr art.: 50302
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
Numer artykułu 50302
EAN / GTIN 0616026503021
Numer producenta 50302
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Depressed Center Wheel Grinder, for fast weld and stock removal, rust and scale removal, heavy deburring.
  • 4″ Diameter, Right Angle, 1 hp, Rear Exhaust, 12,000 RPM.
  • Accepts optional 4″ diameter Type 27 Depressed Center Wheel, with 5/8″ center hole (wheel width of 1/8″ to 1/4″).
  • Powerful high-torque grinding action; standard muffler for reduced sound levels.
  • Reversible side handle for left or right hand operation.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 1 hp
  • Max. RPM: 12000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 92 mm
  • Length (mm): 298 mm
  • Width (mm): 432 mm
  • Weight (kg): 2.5 kg