3″ (76 mm) Diameter Right Angle Disc Sander

Nr art.: 48532
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
Numer artykułu 48532
EAN / GTIN 0616026485327
Numer producenta 48532
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Includes 51346 Locking-Type Pad (3″ diameter).
  • Extended muffler design.
  • Composite comfort grip reduces cold air transmission to the operator.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • HP: 0.4 hp
  • Max. RPM: 20000
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 79 mm
  • Length (mm): 187 mm
  • Width (mm): 51 mm
  • Weight (kg): 0.45 kg