Dynafine Scraper

Nr art.: 47915
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
Numer artykułu 47915
EAN / GTIN 0616026479159
Numer producenta 47915
Producent/osoba odpowiedzialna Dynabrade Europe S.àr.l., Op Tomm 6, 5485 Wormeldange-Haut, Luxembourg, www.dynabrade.com

Opis

Opis:

  • Dynafine Scraper includes 30 mm wide scraper blade with Rockwell hardness of 55. Also includes 94407 Flow-Control Dynaswivel.
  • Excellent for sealant and adhesive removal.
  • Ideal for use in the aerospace industry and gasket removal applications.

Cecha szcz.:

  • Vacuum Type: [Non-Vacuum]
  • Series: Dynafine
  • HP: 0.4 hp
  • Exhaust Type: Rear
  • Air Inlet Thread: 1/4″ NPT
  • Height (mm): 94 mm
  • Length (mm): 229 mm
  • Weight (kg): 0.74 kg
  • Orbit Dia. (fraction): 1/32 in
  • Orbit Dia. (mm): 1 mm