SUPERCRAFT soft-face mallet, with break-proof steel tube handle and ergonomic, anti-slip grip , D=25 mm

Nr art.: 3377.025
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 3377.025
EAN / GTIN 4030618301677
Numer producenta 3377.025
Numer L L70160 29
Producent/osoba odpowiedzialna Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 Achstetten, Deutschland, www.halder.com

Opis

Opis:

The head tube of SUPERCRAFT hammers is filled with steel shot. This causes the shot filling to follow with a delay when the striking surface impacts the workpiece. The reduced rebound ensures that the impact energy is utilised optimally. This enables very powerful strokes. What’s more, working with SUPERCRAFT hammers is significantly safer, easier on the joints and quieter than with conventional steel hammers.
The interchangeable striking inserts offer outstanding striking properties and guarantee maximum strength and durability. They are made of extruded, extremely homogeneous material. Compared to moulded plastic inserts, they are significantly more wear-resistant and durable, and do not splinter even at sub-zero temperatures.
This model features a break-proof steel tube handle and an ergonomically shaped, non-slip rubber grip.
All weld seams are completely robot-welded. An extremely dense and high-quality welded joint between the impact plate and hammer head prevents the shot filling from escaping, even under maximum load. The durable powder coating protects against corrosion.
This version is available in sizes from D25mm to D70mm.
Product features:
  • Recoil-free, for very powerful strokes.
  • Low noise and gentle on joints.
  • Hammer inserts made of special nylon with maximum strength.
  • Break-proof steel tube handle and ergonomically shaped, non-slip rubber grip.
  • Fully robot-welded.
  • Replaceable striking inserts.
  • Resistant powder coating protects against corrosion.
  • Available in sizes D25mm to D70mm.
Areas of application
Positioning and joining workpieces, assembling sharp-edged workpieces, straightening work, housing assembly, plant construction, maintenance work, assembly/repair work in the automotive/commercial vehicle sector, sheet metal working, for heavy-duty work, roof truss installation

Material
Handle
  • Steel tube with ergonomically shaped rubber handle
operations
  • Nylon, white
  • hard
  • Very wear-resistant
  • No chipping (even at sub-zero temperatures)
  • quiet
  • for very high impact force