Full head strip nail SN21RK 65RHG

Nr art.: 2608200039
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
Średnica gwoździ 2,8 mm
Typ gwoździ Gwóźdź z łbem spęcznionym
Rodzaj produktu Gwoździe

Identyfikacja i klasyfikacja

Numer artykułu 2608200039
EAN / GTIN 3165140563680
Numer producenta 2608200039
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The 21 Degree Full Head Strip Nails are designed for tasks within indoor usage class 1 (DIN EN 1995-1-1). The nails are galvanised for corrosion protection. Additionally, a resin coating allows the nails to be more easily driven into the material for better penetration and a strong hold. Their 21-degree collation angle and grooved shank shape ensure durable and secure connections in wood, roof, case and pallet construction as well as on door, window and furniture frames. The 21 Degree Full Head Strip Nails are manufactured in Europe for consistently high quality. They are suitable for Bosch pneumatic nailers. Type: SN21RK 65RHG, Shank diameter (D) mm: 2,8, Head diameter: 7.0, Length (L) mm: 65

Cecha szcz.:

  • (version) Key RTB: Round-head strip nails 21° for indoor work in usage class 1 (DIN EN 1995-1-1) for Bosch pneumatic nailers
  • Width dimension: 220 mm
  • Height dimension: 165 mm
  • Dimension length: 280 mm
  • Gross weight: 15,2 kg
  • Head diameter: 7.0
  • Length (L) mm: 65
  • Performance description: Grooved design
  • Net weight: 15,2 kg
  • Shank diameter (D) mm: 2.8
  • Specific RTB1: Galvanised to protect against corrosion
  • Specific RTB2: Resinisation also makes it easier to press the nails into the material so that they hold better
  • Specific RTB3: 21° connection angle and grooved shape for a hard-wearing and secure connection on various types of wood
  • type: SN21RK 65RHG
  • Volume: 10,164 dm3
  • Advantage HL (short): Grooved design, hardened