Protective Combination Cutting Guard, Clip-on Plastic 115 mm

Nr art.: 2608000754
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
Numer artykułu 2608000754
EAN / GTIN 6949509239938
Numer producenta 2608000754
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Protective Guard for Cutting - For the quick transformation of a grinding guard to a cutting guard, the clip is attached to the protective guard by easy click-on mechansim
  • Easy to assemble and disassemble from the guard
  • Optimal safety and protection during cutting process by closing the protection guard.

Cecha szcz.:

  • (version) Key RTB: Combination bonnet for optimum protection during cutting applications
  • Width dimension: 180 mm
  • Height dimension: 100 mm
  • Dimension length: 50 mm
  • Gross weight: 0,064 kg
  • Diameter mm: 100
  • Performance description: Protective cover for cutting
  • Net weight: 0,06 kg
  • Specific RTB1: Quick and easy attachment thanks to keyless lever assembly
  • Specific RTB2: Compatible with angle grinders
  • Volume: 0,9 dm3
  • Advantage HL (short): Protective cover for cutting
  • X-LOCK: Nein