Depth stop Basic

Nr art.: 2608000589
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
Numer artykułu 2608000589
EAN / GTIN 3165140727297
Numer producenta 2608000589
Numer L L00590 2131
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • The Basic Depth Stop provides control of cutting depth when using segment saw blades, for example when replacing individual parquet elements. It features a four-stage adjustment for defining the cutting-depth limits with precision. It is intended for use on all materials. This depth stop is suitable for use with all Starlock, Starlock Plus and Starlock Max tools as well as common Bosch multi-tools. Cutting depths for segment saw blades with 85 mm diameter: 8, 10, 12, 14 mm Cutting depths for segment saw blades with 100 mm diameter: 14, 16, 18, 20 mm

Cecha szcz.:

  • Width dimension: 96 mm
  • Height dimension: 25 mm
  • Dimension length: 186 mm
  • Gross weight: 0,047 kg
  • Net weight: 0,018 kg
  • Volume: 0,446 dm3