Stirrer basket

Nr art.: 2607990014
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 2607990014
EAN / GTIN 3165140078771
Numer producenta 2607990014
Numer L L00590 2049
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Splash-Free Mixing Tool - The Stirrer Basket is a mixing tool with external hex shank that blends materials from the top down while avoiding splashing
  • It has an M14 outer thread and is suitable for emulsion, gloss paint, cement, filler and cement-bonded materials
  • The basket is compatible with drills with hand-stirring mechanisms like GRW 9, GRW 11, GRW 12E and GRW 18-2E.

Cecha szcz.:

  • (version) Key RTB: M14 external thread
  • Width dimension: 120 mm
  • Height dimension: 20 mm
  • Dimension length: 625 mm
  • Gross weight: 1,2 kg
  • Diameter, basket mm: 120
  • Total length mm: 590
  • Performance description: Splash-free mixing tool
  • Mixing quantity, to kg: 25
  • Mixing quantity, from kg: 15
  • Net weight: 1,2 kg
  • Shaft, shape: External thread
  • Specific RTB1: Suitable for emulsions, lacquer paint, cement, filler and cement-bonded materials
  • Specific RTB2: Compatible with hand mixers such as GRW 9, GRW 11, GRW 12E and GRW 18-2E
  • Volume: 1,5 dm3
  • Advantage HL (short): Splash-free mixing tool