Tool rucksack L x W x H: 390 mm x 290 mm x 510 mm

Nr art.: 191R-1
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
Numer artykułu 191R-1
EAN / GTIN 4000896276820
Numer producenta 191R-1
Numer L L60330 103773
Producent/osoba odpowiedzialna HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Deutschland, www.hazet.com

Opis

Opis:

Application:
Portable workshop: With 38 compartments and 44 attachment points, every tool is immediately at hand

  • Combines mobility with organization and reliably protects equipment
  • Tool backpack ∙ empty
  • Removable tool panel for perfect tool overview
  • Individual compartments for each tool allow quick access and easy insertion
  • Non-slip and waterproof base (60 mm high) for stability when open and closed
  • Hard-shell compartment for mobile phone or keys
  • Ergonomic back padding for high carrying comfort and optimal weight distribution – for comfortable carrying, even when fully loaded
  • Separate inner compartment for notebook or tablet
  • Magnetic closure for quick opening and closing
  • Side pocket for water bottle
  • Luggage strap for transport on Rolling suitcases
  • Elastic MOLLE webbing
  • Durable material protects against dust, moisture and damage:
    • Fiber thickness: 600D
    • Fiber density: 78T polyester
    • Polyurethane (PU) impregnation layer
    • Lightweight, robust and water-repellent
  • Volume: 21.5 liters
  • Maximum load capacity: 15 kg
  • Dimensions: 390 mm x 290 mm x 510 mm
  • Net weight (kg): 3.04 kg