G-Sealed blind rivet nut steel flat round head M6 x 9 x 21.5, 100 pieces

Nr art.: 1758509
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 1758509
EAN / GTIN 4007081119306
Numer producenta 1758509
Numer L L70291 102544
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

The G-Sealed blind rivet nut has an extra pre-coating and therefore offers outstanding resistance. G-Sealed is a non-reactive pre-coating that is applied to create an underhead seal for blind rivet nuts, blind rivet nut studs and blind rivets. G-Sealed can be used in many applications, but is particularly suitable for the automotive industry due to its excellent thermal and chemical resistance. The coating is non-reactive and non-hardening and is also dry, elastic and non-slip. The connector ensures immediate (sealing) immediately after installation. G-Sealed blind rivet nuts have good thermal and chemical resistance and can be used for both metallic and non-metallic materials. Another advantage of the connector is that it does not require labelling and is therefore not hazardous or harmful to the environment.

Cecha szcz.:

  • Diameter of the shaft: 9 mm
  • Threaded insert: 6
  • Thread length: 9 mm