FireBird Pro in L-Boxx, 1 piece

Nr art.: 1679669
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Liczba dołączonych akumulatorów 0 szt.
Akumulator wymienny tak
Napięcie akumulatorów 18 V
Seria FireBird Pro
Oznaczenie producenta FireBird Pro CAS
Opakowanie Walizka systemowa (L-Boxx)
Zasilanie energią Zasilanie akumulatorowe
Rodzaj produktu Ręczny przyrząd hydrauliczny

Identyfikacja i klasyfikacja

Numer artykułu 1679669
EAN / GTIN 4007081102506
Numer producenta 1679669
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

FireBird Pro

The cordless blind rivet nut setting tool sets blind rivet nuts up to M8 steel!

Strong and fast
  • The FireBird Pro strengthens the Pro series. With a setting force of 15,000 N and the proven brushless motor, the FireBird Pro is both strong and fast, setting blind rivet nuts up to M8 steel.
  • The FireBird Pro is controlled exclusively via the setting force setting.
    The thread of the blind rivet nut is therefore optimally protected while ensuring the blind rivet nut is securely anchored in the material.
The safe
  • drilling of the blind rivet nut with optimised torque and automatic shut-off
  • Setting process functionally separated from the drilling process
  • Automatic drilling function after completion of the setting process
  • Drilling of the threaded mandrel with high torque
  • Robust and compact with impact-resistant housing
Even faster, almost no wear
  • Since no brushes that are prone to wear are used, the motor of the FireBird Pro is extremely durable, almost wear-free and reliably ensures the fastest setting frequencies.
The ergonomic
  • Balanced centre of gravity and a handle that fits the hand ensure fatigue-free working
  • Easy force adjustment
The fast
  • Simple and safe drilling of the blind rivet nuts
  • Constant setting speed at set setting force
  • Automatic switchover from setting to twisting off
  • Quick-change system for threaded mandrels
Working range
  • Sets blind rivet nuts up to M10 aluminium, up to M8 steel and up to M6 stainless steel.
Technical data
  • Weight: 2.4 kg incl. battery
  • Setting force: 15,000 N
  • Drive:Brushless motor (BLDC)
  • Setting stroke: 10.0 mm
Equipment
  • Mandrel and nose piece M6 (in working position)
  • Threaded mandrel and nose piece M4 and M5 (accessory)
  • 1 Allen key
  • 2x open-ended spanner 24/27
  • Quick-setting card
  • Setting force presetting card
  • Operating instructions + spare parts list

Cecha szcz.:

  • Setting force: 15000 N
  • Weight with battery pack: 2.4kg
  • Battery voltage: 18 V
  • Type of device (WEEE): Small appliances for exclusive use in other than private households
  • Length: 465 mm
  • Height: 160 mm