GBM 50, 1 piece

Nr art.: 1619730
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
Numer artykułu 1619730
EAN / GTIN 4007081092487
Numer producenta 1619730
Numer L L70291 101633
Producent/osoba odpowiedzialna SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Deutschland, www.gesipa.de

Opis

Opis:

GBM 50

Proven technology in a new design! Sets blind rivet nuts up to M12

Overview of advantages
  • Quick-Drill mechanism for fast and easy drilling and twisting of the blind rivet nut
  • Little effort required due to large lever
  • Fast and tool-free changing of threaded mandrels and nosepieces
  • Nosepieces and threaded mandrels are compatible with GBM 40-R
Technical data
  • Weight: 2.4kg
  • Overall length: 485 mm
Working range
  • Blind rivet nuts from M3 to M10 in all materials, as well as M12 in aluminium and steel; Blind rivet studs from M4 to M8*
Scope of supply
  • GBM 50
  • Nozzles/threaded mandrels: M5, M6, M8, M10
  • 1 installation wrench
  • Plastic carrying case
  • Operating instructions
  • The GBM 50 is delivered in a practical, sturdy plastic carrying case.
  • Weight: approx. 3.8 kg
  • Dimensions: 535 x 290 x 50 mm
Accessories
  • Conversion set for blind rivet studs (M4 to M8)
  • Threaded mandrels and nosepieces (M3, M4, M12)