Tyrolit external grinding wheel straight 500x50x203,2 A120 V steel

Nr art.: 119392
Cena za 1 sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 119392
EAN / GTIN 9003171193923
Numer producenta 119392
Numer L L50140 492
Producent/osoba odpowiedzialna Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Opis

Opis:

  • In many industries, external cylindrical grinding is one of the most frequently used grinding processes.
  • In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced.
  • Use of aluminium oxide especially for non and low-alloyed steels.
  • The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels.
  • Our assortment also includes wheels for angled flute grinding.

Cecha szcz.:

  • Max. working speed: 50m/s
  • Max. RPM: 1950rpm
  • Specification: SD33A 120 JJ8P VK8 /50
  • Main dimension: D x T x H = 500 x 50 x 203,2

Zaleta:

  • Angled flute grinding possible
  • Longer life expectancy
  • Increased lifetime

Zastosowanie:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels

Materiał:

  • Steel
  • Steel

Pasuje do:

  • External cylindrical grinding tools

Wskazówka:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels