Bleeder and venting valve, brass, Corner shape, G 1/4

Nr art.: 103740
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
Numer artykułu 103740
EAN / GTIN 4047322040518
Numer producenta 103740
Producent/osoba odpowiedzialna Riegler & Co. KG, Schützenstraße 27, 72574 Bad Urach, Deutschland, www.riegler.de

Opis

Opis:

Bleeder and venting valve, brass, corner shape, with sleeve for hose I.D. 12, knurled screw, G 1/4, PN max. 25 bar

Cecha szcz.:

  • DN: 5
  • Length: 43.5 mm
  • Thread: G 1/4
  • Material: brass
  • installation position: any
  • sealing material: NBR
  • Max. operating pressure: 25 bar
  • Max. operating temperature: 90 °C
  • Min. operating temperature: 0 °C