HD 5/11 EX Plus Classic *EU

Nr art.: 1.520-801.0
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Czas realizacji ok. 4-6 dni roboczych
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
Numer artykułu 1.520-801.0
EAN / GTIN 4066529027757
Numer producenta 1.520-801.0
Numer L L00950 250903
Producent/osoba odpowiedzialna Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 Winnenden, Deutschland, www.kaercher.de

Opis

Wykonanie:

  • Automatic pressure reduction.
  • High-quality brass cylinder head.
  • Ceramic-coated stainless steel plunger.
  • Durable brass cylinder head and ceramic-coated stainless steel plungers
  • Holder for nozzle storage.
  • Integrated cable hooks.
  • Manual hose reel.
  • With a stainless steel piston
  • Professional high-pressure gun with stainless steel valve.
  • Professional rotor nozzle.
  • Robust rubber hose with steel mesh armouring.
  • Hose reel with steel-reinforced high-pressure hose
  • Intuitive operation.
  • Short set-up times (assembly and disassembly).
  • Quick change of accessories.

Opis:

The HD 5/11 EX Plus Classic is a robust and compact high-pressure cleaner with an 840 millimetre stainless steel lance. It enables simple, thorough cleaning of vehicles, machines and tools as well as yards and gardens. The device is equipped with a brass cylinder head and a high-quality steel fabric hose, which ensure low wear and high robustness. The automatic pressure relief protects the components and extends the service life. Other practical benefits include the hose reel for easy storage of the hose and the integrated home base for nozzle storage. Even the most stubborn dirt can be removed using the rotor nozzle. The EASY!Lock quick-release fasteners are superior to conventional screw fasteners in terms of quick and easy handling, while maintaining stability and durability.

Cecha szcz.:

  • Dimensions (L × W × H): 334 x 366 x 954 mm
  • Power input: 2.2 kW
  • Working pressure: 110 bar
  • Delivery rate: 500 l/h
  • Frequency: 50 Hz
  • Voltage: 200 / 240 V
  • Inlet temperature: 60 °C

Zaleta:

  • EASY!Lock quick-release thread
  • Numerous storage options
  • High-quality accessories
  • Low wear and long service life

Zastosowanie:

For spontaneous cleaning of small areas; For cleaning yards and gardens (walls, paths, pavilions); For cleaning machines and tools (still on the construction site); For vehicle cleaning

W dostawie:

8 m high-pressure hose; Jet pipe 840 mm; Dirt cutter