{{ name }}
Nr art. {{ combinedCodeWithHighlight }}
Nr własny produktu:
EAN / GTIN:
Numer producenta:
Nr katalogowy:
| Putere absorbită | 2.000 W | |
| AC supply voltage | 230 V | |
| Denumirea producătorului | EXWS20-125SB | |
| Power supply | mains-powered | |
| Disc diameter max. | 125 mm | |
| Adâncime de separare max. | 33 mm | |
| Min. speed | 2.800 min-1 | |
| Turaţie max. | 10.500 min-1 | |
| Motor design | brushless EC motor | |
| Particularitate | Kickback Control; narrow handle circumference; restart block | |
| Max. vibration to EN | 6 m/s2 | |
| Tip produs | angle grinder | |
| Greutate totală | 2,4 kg |
| Numer artykułu | 077109 EXWS20125 | |
| EAN / GTIN | 4053423303018 | |
| Numer producenta | 06017D5000 | |
| Producent/osoba odpowiedzialna | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com |