Metal Cut-off Saw GCD 18V-355

Nr art.: 0601B59000
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
Numer artykułu 0601B59000
EAN / GTIN 4053423336993
Numer producenta 0601B59000
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Metal Cut-off Saw GCD 18V-355, The first ever cordless 18V dry cutter powered by a single battery cuts metal wherever you are. Thanks to the precise laser cutting line, it is easy to position the workpiece and align the cut. The keyless, adjustable fence facilitates perfect positioning of the workpiece – quickly and easily. Its overload indicator helps to prevent excessive pushing force, extending the lifetime of both, battery and sawblade. The GCD 18V-355 Professional cuts metal cold, quick and clean with minimal sparking. The GCD 18V-355 Professional is ideal for cutting all kinds of metal materials and profiles. Full system compatibility: you can mount the GCD 18V-355 Professional on all Bosch GTA mitre saw stands with a special adapter. The tool comes with a pipe jaw for secure and efficient clamping and large cutting capacities of max. 127 mm vertical and max. 194 mm horizontal. Cardboard box

Cecha szcz.:

  • Battery voltage: 18.0 V
  • BITURBO: No
  • No load speed: 1,430 m/min
  • Vibration emission value ah [sawing metal]: 3.5 m/s²
  • Division designation: 71
  • Uncertainty K [sawing metal]: 1.5 m/s²