Sliding Mitre Saw GCM 80 SJ

Nr art.: 0601B19001
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 0601B19001
EAN / GTIN 3165140803731
Numer producenta 0601B19001
Numer L L00590 1757
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • This lightweight and compact chop and mitre saw is a reliable high performer suitable for all common applications in any location.
  • Its cutting capacity is 270 mm horizontally for good results on simple jobs.
  • Its simple, lightweight and compact design allows mobility and ensures convenient transport and intuitive operation.
  • This cross-cut saw and mitre saw is suitable for cross-cuts, mitre cuts, inclined cuts and groove cuts in wood, wood beams and wood composites, as well as panel materials and floor boards.
  • It is compatible with the Bosch Click & Clean dust extraction system and various work tables.
  • The product also offers features such as soft start.

Cecha szcz.:

  • Idling speed: 5500 min-1
  • Weight: 14.1 kg

W dostawie:

  • 2 x Circular saw blade, Optiline Wood, 216 x 30 x 2.8 mm, 24 (2 608 640 431)