Cordless Circular Saw GKS 18V-51

Nr art.: 06019M3120
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
Numer artykułu 06019M3120
EAN / GTIN 4053423250480
Numer producenta 06019M3120
Numer L L00620 107524
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Circular Saw GKS 18V-51, If you cut through plywood boards every day, you need a circular saw that is powerful enough to handle large quantities yet small enough and light enough for effortless work. Our GKS 18V-51 Professional cordless circular saw offers unrestricted movement and effortless cutting thanks to its powerful 18V brushless motor. It is easy to carry and ideal for vertical and horizontal cuts because of its compact design. The ergonomic handle ensures you get a comfortable holding experience. With our GKS 18V-51 Professional, you can always keep dust away from your workspace thanks to the improved dust extraction port design. The Bosch GKS 18V-51 Professional circular saw is designed for cross-cutting timber, ripping plywood and OSB boards, and also making bevel cuts in timber. It has a max. cutting capacity of 51 mm at 0°; and 35 mm at 45°. 1 x circular saw blade, Eco for Wood, 140mm x 1.8/1.1 x 20 mm, 30 (2 608 844 565)

Cecha szcz.:

  • Battery voltage: 18.0 V
  • BITURBO: No
  • No load speed: 5,800 – 6,300 min-1
  • No-load speed, up to: 6,300 min-1
  • No-load speed, from: 5,800 min-1
  • Max. Cutting capacity in wood (45°): 35 mm
  • Max. Cutting capacity in wood (90°): 51 mm
  • Saw blade bore diameter: 20 mm
  • Saw blade diameter: 140 mm
  • Vibration emission value ah [wood saws]: 2.0 m/s²
  • Division designation: 71
  • Uncertainty K [wood sawing]: 1.5 m/s²