Cordless Dust Extractor GAS18V-6LS

Nr art.: 06019K2100
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
Numer artykułu 06019K2100
EAN / GTIN 4053423347395
Numer producenta 06019K2100
Numer L L00620 107742
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Dust Extractor GAS18V-6LS, The cordless PRO GAS18V-6LS dust extractor guarantees L-class dust protection. The vacuum's ergonomically designed handle, a carrying strap and compact, lightweight design allow for great portability. Its numerous accessories make it ideal for a variety of dry applications. All included accessories can be stored directly on the dust extractor, so you have the right accessory immediately at hand. The dust extractor has an eco-mode for longer runtime per battery pack charge, a boost-mode for maximum suction power as well as a blowing function (blowing hose available as accessory, not in scope of supply). It is compatible with the Bosch Click & Clean System. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. The semi-automatic filter cleaning is activated by simply pressing a switch, ensuring a long service life of filter and tool. The dust extractor comes with a 0.5-2.8 m extractable hose with Click & Clean adapter to reach any working area Cardboard box; Power tool adapter (1 600 A03 BT6); Hose (1 600 A03 959); Elbow pipe (1 600 A03 946); Crevice nozzle (1 600 A03 943); Floor nozzle (1 600 A03 942); 3 x pipe (1 600 A03 947); Accessory holder (1 600 A03 941); Dust bag (1 605 411 03X)

Cecha szcz.:

  • Battery voltage: 18.0 V
  • Antistatic hose: No
  • Gross container volume: 6.00 l
  • Net container volume: 4.5 l
  • Net container volume water: 3 l
  • BITURBO: No
  • Filter surface: 3,000 cm²
  • filter cleaning: SFC
  • Max. air flow velocity (turbine): 36.0 l/s
  • Max. Negative pressure (turbine): 129 mbar
  • Suction hose nominal width: 30 mm
  • Dust class: L
  • Dust class Wet/dry vacuum cleaner: L
  • Variable hose length: 0.5 – 2.8 m

W dostawie:

cardboard; Adapter for power tools (1 600 A03 BT6); Hose (1 600 A03 959); Manifold pipe (1 600 A03 946); Crevice nozzle (1 600 A03 943); Floor nozzle (1 600 A03 942); 3 x pipe (1 600 A03 947); Accessory holder (1 600 A03 941); Dust bag (1 605 411 03X)