Cordless Planer GHO 18V-26

Nr art.: 06015B5001
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Seria GHO 18V-26 Professional
Oznaczenie producenta Akku-Hobel GHO 18V-26
Opakowanie karton
Szerokość profilu 82 mm
Materiał, uchwyt aluminium
Rodzaj produktu Strug
Do materiału drewno; tworzywa sztuczne
Szerokość 170 mm
Wysokość 205 mm
Długość całkowita 325 mm
Trzonek/uchwyt uchwyt

Identyfikacja i klasyfikacja

Numer artykułu 06015B5001
EAN / GTIN 4053423242669
Numer producenta 06015B5001
Numer L L00590 2302
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Planer GHO 18V-26, We developed the GHO 18V-26 Professional planer to ensure perfectly flat surfaces
  • We achieved this thanks to the high-precision alignment of the aluminium base and the depth adjustment plate
  • This planer with brushless motor comes with a one-blade head that enables a very fast and easy blade change
  • Its new-generation Wood Razor blade allows 3 times more cuts before it loses its sharpness, compared to previous Bosch Wood Razor blades
  • Handling the tool is very convenient and comfortable: thanks to dual chip ejection (left or right), you can use either side to secure the vacuum cleaner hose or eject wood chips
  • The GHO 18V-26 Professional is suitable for adjusting, planing, and flattening wooden beams and other wooden parts
  • Its main applications are square planing, rebating, door-fitting, and chamfering edges
  • Your materials are hardwood, soft wood, chipboard, particle board, and MDF
  • It is compatible with all 82 mm Wood Razor blades, all existing Bosch Professional GHO dust bags, and all Bosch Professional dust extractors via the universal hose sleeve
  • It is compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare
  • It has a motor brake that stops the blade drum in less than a second, an increased battery run time thanks to its one-blade head system, and 3 different chamfer grooves
  • You find an extra blade storage slot in the tool that is already loaded with 1 extra blade in scope of supply
  • It also comes with a chip bag and a parallel guide
  • A constant electronic feature maintains the cutting speed when the tool comes under load
  • Dust bag; Parallel guide; 1 x extra wood razor blade

Cecha szcz.:

  • Width dimension: 170 mm
  • Height dimension: 205 mm
  • Dimension length: 325 mm
  • Gross weight: 3,55 kg
  • Net weight: 3,55 kg
  • Service devices: B
  • Volume: 11,326 dm3