Cordless Nailer GNH18V-64-3M

Nr art.: 0601482A00
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
Numer artykułu 0601482A00
EAN / GTIN 4053423678307
Numer producenta 0601482A00
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

Cordless Nailer GNH18V-64-3M, As a professional, you want to drive your nails efficiently and without too much strain on your hand and arm. We designed the powerful, brushless PRO GNH18V-64-3M with very low recoil, so it is gentle on your wrist. With this tool, you get the full power of a pneumatic nail gun while being free of compressors, gas cartridges, or cords. The PRO GNH18V-64-3M comes with single- and contact-activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip, toolless jam clearing. Use the following nails: 32-64 mm, 16 ga (1.6 mm), and 20° collation angle. Ideal for attaching window and door casings, attaching crown mouldings, installing balusters to stair balustrades, installing tongue-and-groove ceiling and floor panels (secret nailing), and attaching wainscots and skirting boards. Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare. Cardboard box

Cecha szcz.:

  • Tool dimensions (length): 461 mm
  • release system: Batch triggering + contact triggering with automatic reversal
  • BITURBO: No
  • Weight excluding battery pack: 2.6kg
  • Compatible nails/staples: Bosch nails; Other
  • Magazine angle: 0°
  • Magazine capacity: 110 pcs
  • Nails/staples per battery charge: 2200
  • Nail/bracket type: Flat-head nail
  • Nail length: 32 – 64 mm
  • Nail length, up to: 64 mm
  • Nail length, from: 32 mm
  • Nail Ø: 1.6 mm
  • Nail Ø, from: 1.6 mm
  • Vibration emission value ah []: 2.2 m/s²
  • Uncertainty K []: 1.5 m/s²

W dostawie:

  • cardboard