Cordless Wood Stapler GTH 18V-38 M

Nr art.: 0601482501
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
Liczba dołączonych akumulatorów 0 szt.
Akumulator wymienny tak
Rodzaj akumulatora Litowo-jonowe (Li-Ion)
Napięcie akumulatorów 18 V
Seria GTH 18V-38 M Professional
Oznaczenie producenta Akku-Holztacker GTH 18V-38 M; GTH 18V-38 M
Opakowanie Walizka systemowa (L-Boxx)
Zasilanie energią Zasilanie akumulatorowe
Wersja Zszywacz akumulatorowy
Maksymalna głębokość osadzania 38 mm
Masa 3,1 kg
Rodzaj produktu Zszywacz

Identyfikacja i klasyfikacja

Numer artykułu 0601482501
EAN / GTIN 4053423253016
Numer producenta 0601482501
Numer L L00590 2298
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Cordless Wood Stapler GTH 18V-38 M, As a professional tradesperson you want to drive your staples efficiently and without too much strain on your arm and hand
  • We designed the powerful, brushless GTH 18V-38 M Professional with very low recoil, so it is gentle on your wrist
  • We also made sure that you can switch on and operate this crown stapler with just one hand
  • The GTH 18V-38 M Professional gives you the full power of a pneumatic tool while being free of compressors, gas cartridges, or cords
  • Ideal for installing tongue-and-groove ceiling and floor panels (secret nailing), attaching furniture back panels, upholstery, mounting of fences made of wire or thin slats, mounting of trellis, or attaching acoustic insulation material
  • Compatible with the Bosch Professional 18V System and with the multi-brand battery alliance AMPShare
  • Comes with one-handed power switch, HMI with service alert, single- and contact-activation mode, easy-to-use stepless depth adjustment, dry fire lockout, double LED, wide view contact tip, toolless jam clearing
  • Use the following staples: 9.5-38 mm, 5.8 mm crown, 18 ga (1.2 mm), and 0° collation angle
  • L-BOXX 238

Cecha szcz.:

  • Width dimension: 360 mm
  • Height dimension: 254 mm
  • Dimension length: 444 mm
  • Gross weight: 6,214 kg
  • Net weight: 3,1 kg
  • Volume: 40,599 dm3