Polisher GPO 14-180 S

Nr art.: 0601389200
Cena za 1 Sztuka
plus podatek VAT w obowiązującej wysokości Ceny plus koszty dostawy
Indywidualne ceny dla klientów biznesowych po zalogowaniu.
na zamówienie
Szacowany czas dostawy: 1-2 tygodnie
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
Numer artykułu 0601389200
EAN / GTIN 4053423346640
Numer producenta 0601389200
Numer L L00620 107777
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Polisher GPO 14-180 S, Looking for a high-performance polisher that is powerful yet comfortable to use? Then look no further than the GPO 14-180 S. This high-power tool delivers 1400W input and comes with a constant speed function. It makes long polishing jobs easy thanks to its lightweight, low-vibration design. And it has your safety covered with overload protection, restart protection, soft start and an improved dust filter. Experience convenient, easy operation with the GPO 14-180 S’s enhanced ergonomic design: the switch, handle and speed dial are positioned with your comfort in mind. The GPO 14-180S is for repairing scratches and for rough, medium and fine polishing. It can be used on metal, wood, marble, stone and printed surfaces. This polisher weighs 2.3 kg and comes with a spindle lock, a lock-on switch and an adjustable auxiliary handle. It has 6 speed modes and a variable trigger switch. 1 x auxiliary handle (1 619 P16 111); D-handle (spare part number 1 619 P07 563)

Cecha szcz.:

  • Output power: 825 W
  • Main handle: Round shape
  • No load speed: 3,500 min-1
  • No-load speed, up to: 3,500 min-1
  • Nominal input power: 1,400 W
  • Polishing sponge, Ø: 180 mm
  • Grinding spindle thread: M14
  • Vibration emission value ah [polishing]: 2.4 m/s²
  • Voltage, electrical: 220 V
  • Uncertainty K [polishing]: 1.5 m/s²

W dostawie:

1 x additional handle (1 619 P16 111); D-handle (ET no. 1 619 P07 563)