Laser Receiver LR 65 G

Nr art.: 0601069T00
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
Rodzaj produktu Receiver

Identyfikacja i klasyfikacja

Numer artykułu 0601069T00
EAN / GTIN 4059952593678
Numer producenta 0601069T00
Numer L L00590 1773
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Laser Receiver LR 65 G
  • Compact and robust
  • the LR 65 G Professional is a high-quality laser receiver that promptly detects green laser beams
  • Its long reception window and dual-sided backlit display with mm offset feature ensure efficient working and quick laser detection
  • The durable rubber keypad
  • dust and water protection that meets IP67 standards
  • and secure
  • soft grip make this the perfect device for heavy-duty jobs
  • Bluetooth® communication with the rotary laser GRL 650 CHVG Professional enables additional features
  • such as user calibration
  • and dual CenterFind and CenterLock functionalities
  • The LR 65 G Professional is ideal for a wide range of interior and exterior levelling and alignment applications
  • The laser receiver offers five sensitivity and four volume settings
  • and features LEDs with adjustable brightness levels for detecting the laser beam
  • Receiver bracket RB 60 Professional
  • 2 x 1

Cecha szcz.:

  • Receiver: no
  • Receiver type: rotating laser
  • Remote control: no
  • Weight, approx.: 380 g
  • Measuring accuracy (fine/coarse): ±0.5 mm/± 10 mm
  • Fits: GRL 650 CHVG
  • Range, receiver: < 325 m
  • Range: 0 - 325 m
  • Dust and splash protection: IP 67
  • Tool dimensions (width): 79 mm
  • Tool dimensions (height): 33 mm
  • Tool dimensions (length): 175 mm

W dostawie:

  • Receiver holder RB 60 Professional
  • 2 x 1.5 V LR6 battery (AA)