Laser Receiver LR 60

Nr art.: 0601069P00
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
Tensione nominale 1,5 V
Numero di batterie contenute 2 pz.
Tipo di batteria Alcalino-manganese (AlMn)
Dimensioni internazionali AA (LR6)
Denominazione originale prodotto LR 60 Professional; Laser-Empfänger LR 60; Rotationslaserempfänger LR 60 Professional
Alimentazione Funzionamento a batteria
Tipo di prodotto Altro dispositivo di trasmissione dati
Lunghezza 175 mm
Larghezza 79 mm
Altezza 33 mm

Identyfikacja i klasyfikacja

Numer artykułu 0601069P00
EAN / GTIN 3165140976473
Numer producenta 0601069P00
Numer L L00590 1456
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Laser Receiver LR 60
  • Fast and easy laser detection – the robust
  • high-quality rotation laser receiver LR 60 Professional is the perfect mate when working with the GRL 600 CHV Professional
  • Its long 125-mm reception window and dual-sided backlit LCD display with a mm offset feature make it simple to detect lasers quickly and easily for efficient working progress
  • It is always ready for even the toughest jobsites thanks to its robust soft grip body
  • durable rubber keypad
  • and IP67 protection rating against dust and water
  • Communication with GRL 600 CHV enables additional functions including user calibration and Centre line mode for less errors and more reliable results
  • Use this receiver with the GRL 600 CHV when determining cut-and-fill for excavation work
  • concrete forms
  • landscaping
  • and facade work
  • The laser receiver LR 60 also features different sensitivity and volume settings
  • making it adaptable to fit each work environment
  • It has a large working range of up to 300 m
  • The receiver's LEDs with adjustable brightness settings help detect the laser beam while its vial ensures accurate results
  • Receiver bracket RB 60 Professional
  • 2 x 1

Cecha szcz.:

  • Receiver: no
  • Receiver type: rotating laser
  • Remote control: no
  • Weight, approx.: 380 g
  • Measuring accuracy (fine/coarse): ±0.5 mm, ±1mm, ±2mm, ±5mm, ±10mm
  • Fits: GRL 600 CHV
  • Range, receiver: < 300 m
  • Range: 0 - 300 m
  • Dust and splash protection: IP 67
  • Power supply: 2 x 1.5-V LR6 (AA)
  • Tool dimensions (width): 79 mm
  • Tool dimensions (height): 33 mm
  • Tool dimensions (length): 175 mm

W dostawie:

  • Receiver holder RB 60 Professional
  • 2 x 1.5 V LR6 battery (AA)