Rotation Laser GRL 300 HVG

Nr art.: 0601061701
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
Numer artykułu 0601061701
EAN / GTIN 3165140583152
Numer producenta 0601061701
Producent/osoba odpowiedzialna Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Deutschland, www.bosch-professional.com

Opis

Opis:

  • Rotation Laser GRL 300 HVG, Outstanding visibility for indoor applications, Green laser line: up to four times better visibility than a red line, Easy to set up in both the horizontal and vertical modes due to automatic self-levelling of 8% (± 5°), The shock warning function, which can be switched on and off, prevents levelling errors in the event of shocks or vibrations, Battery compartment (spare part number 1 608 M00 05D); Carrying case (spare part number 1 608 M00 05F); Charger set with adapter (spare part number 1 608 M00 05E); Holder also available separately as an accessory (spare part number 1 608 M00 05A); Laser target (blue) (spare part number 1 608 M00 05K); Laser viewing glasses (green) (spare part number 1 608 M00 05J); Laser receiver LR 1G Professional (0 601 069 700); Remote control RC1 Professional (0 601 069 900); Universal mount WM 4 Professional (0 601 092 400); 1 x NiMH battery (spare part number 1 608 M00 05G); 1 x 9 V block battery (6LR61); 2 x 1.5 V LR20 battery (D); 1 x 1.5 V LR6 battery (AA)

Cecha szcz.:

  • Working range: 100 m
  • Working range with receiver: 300 m (diameter)
  • Working range with receiver, value: 300 m
  • Working range with receiver, additional: (diameter)
  • Working range without receiver: 100 m (diameter)
  • Working range without receiver, value: 100 m
  • Working range without receiver, additional: (diameter)
  • Working range, value: 100 m
  • Operating temperature: 0 – 40°C
  • Operating temperature, up to: 40 °C
  • Laser line colour: green
  • Compatible laser receivers: LR 1G
  • Storage temperature: -20 – 70°C
  • Storage temperature, up to: 70 °C
  • Storage temperature, from: -20 °C
  • Laser diode: 532 nm, < 5 mW
  • Laser class: 3R
  • Levelling accuracy: ± 3.0 mm at 30 m* (* plus deviation depending on use)
  • Levelling time: 15 s
  • Rotation speed: 150, 300, 600 min-1
  • Self-levelling range: ± 5° (8 %)
  • Division designation: 82
  • Tripod thread: 5/8 inch
  • Dust and splash protection: IP 54
  • Power supply: 2 x 1.5 V LR20 (D)