testo 512-1 - Digital differential pressure measuring instrument with App connection

Nr art.: 0563 1512
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
Rodzaj produktu Manometry
Maks. zakres wskazań 0,2 bar

Identyfikacja i klasyfikacja

Numer artykułu 0563 1512
EAN / GTIN 4029547025716
Numer producenta 0563 1512
Numer L L40540 493
Producent/osoba odpowiedzialna Testo SE & Co. KGaA, Celciusstraße 2, 79822 Titisee-Neustadt, Deutschland, www.testo.de

Opis

Opis:

Differential pressure measurement fast, easy and precise: This is what the compact measuring instrument testo 512-1, which measures pressures up to 200 hPa, is all about. In practical use, it convinces with its flexibility and variety of applications. Checking the gas pressure on burners by measuring gas flow pressure and static gas pressure is just as quick and precise as checking filters and Pitot tube measurement in the ventilation duct. The position-independent differential pressure sensor ensures reliable and highly accurate measurement results. The testo Smart App for smartphones and tablets supports you with these functions:
  • Configure measuring instrument
  • Display graphical measured value curve
  • Save measurement data
  • Manage customers and measuring sites
  • Documentation on site
  • E-mail dispatch of the report