15 m EMC-certified, flexible rope light providing 15000 lumens

Nr art.: 03.5818
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
Numer artykułu 03.5818
EAN / GTIN 5708997358184
Numer producenta 03.5818
Numer L L01540 100292
Producent/osoba odpowiedzialna SCANGRIP A/S, Rytterhaven 9, 5700 Svendborg, Danmark, www.scangrip.com

Opis

Opis:

EMC-certified LED Rope Lights for Construction Sites

Enhance visibility and safety at your construction site with our affordable LED rope lights. Designed for stairwells, corridors, and walkways, these high-performance lights offer convenience and efficiency.

Key Features:
EMC-certified, approved by TÜV Rheinland for compliance
Cost-effective and versatile LED rope lights ideal for construction sites
Durable and flexible design for demanding working environments

Why Choose SCANGRIP LED Rope Lights:
Ensure compliance with all applicable legislation (EMC directive 2014/30/EU).
Easy direct connection to AC mains for seamless installation.
Hook-and-loop cable strap for convenient storage when not in use.

EMC compliance
The EMC Directive 2014/30/EU is important when buying rope lights for construction sites because it ensures that the lights comply with rules about electromagnetic interference. This means the lights won't disrupt other electronic devices and will work properly even in environments with a lot of electronic equipment. Compliance with this directive ensures that the rope lights have been tested to meet these standards and reduce the risk of interference.

Cecha szcz.:

  • Power Source: Cable
  • Cable: 2*1.0mm² H05RN-F, 1500mm
  • Operating Voltage AC: 200-240V AC 50/60Hz
  • Max Power Consumption: 135
  • Beam Angle Main: 120°
  • CRI Main: Ra > 80
  • Luminous Flux Max Main: 15000
  • Impact Protection: IK07
  • Ingress Protection: IP66
  • Operating Temperature C.: -10 °C to +40 °C

W dostawie:

Rope light 15 m