{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
maximum weighing range | 0 kg - 60 kg | |
Scale divisions | 0.1 g | |
Reading the quantity scales | 2 g | |
Reproducibility | 0.1 g | |
Linearity | ±0.2 g | |
Settling time | 2 s | |
Minimum unit weight | 1 g | |
Dimensions of weighing plate | 294×225 mm | |
Width | 320 mm | |
Depth | 350 mm | |
Height | 125 mm | |
Platform scales width | 500 mm | |
Platform scales depth | 400 mm | |
Platform scales height | 137 mm | |
Power supply | Rechargeable battery-powered | |
Net weight | 13 kg | |
Type of product | Counting balance |
Article number |
479542 60
Copy |
|
EAN / GTIN |
4045761153288
Copy |
|
Manufacturer number |
CCS 60K0.1L.
Copy |
|
Manufacturer/responsible person | Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com |