Pair of gloves 3531 // NYLOFLEX FOAM, Glove size: 7

Article no.: 094258 7
New product
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 pairs
  • Order steps: 12 pairs
on request
In stock
252 pieces in stock

Select article variation and quantity

Glove size Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric content, polyester 100 %
Series NYLOFLEX FOAM
Manufacturer’s designation 3531 NYLOFLEX FOAM
Heat-resistant up to 100 degrees
Contents pairs 1 pair
Version, EN 388 EN388:2016
Resistance to abrasion 4
Resistance to cuts (Coupe test) 1
Tear propagation resistance 2
Resistance to penetration 1
Resistance to cuts (TDM) X
Impact protection not defined
A: Behaviour when exposed to fire, EN 407 X
B: Contact heat, EN 407 1
C: Convection heat, EN 407 X
D: Radiated heat, EN 407 X
E: small molten spatters, EN 407 X
F: large molten spatters, EN 407 X
EN 407 code X1XXXX
EN 388 code 4121X
Colour grey; white
Fabric composition polyester
Type of product gloves
Area of application heat protection
Glove size 7
Scope of application all-round
Reuse reusable
Unit pair
Standard EN 388; EN 407; EN ISO 21420
Backing material polyester
Lined no
Characteristics abrasion-proof; suitable for touch screens
Protection category II
Content pair

Identification & Classification

Article number 094258 7
EAN / GTIN 4059904229297
Manufacturer number 3531-7
Manufacturer/responsible person AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Germany, www.nitras-safety.com

Description

Version:

3531 NYLOFLEX FOAM. Lightweight assembly glove allowing good sense of touch, with nitrile foam coating for optimum grip and high abrasion resistance. The glove is touchscreen-compatible, made from 100% recycled polyester and protects against contact heat up to 100°C for 15 seconds.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability