{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Fabric content, polyester | 100 % | |
| Series | NYLOFLEX FOAM | |
| Manufacturer’s designation | 3531 NYLOFLEX FOAM | |
| Heat-resistant up to | 100 degrees | |
| Contents pairs | 1 pair | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | 1 | |
| Tear propagation resistance | 2 | |
| Resistance to penetration | 1 | |
| Resistance to cuts (TDM) | X | |
| Impact protection | not defined | |
| A: Behaviour when exposed to fire, EN 407 | X | |
| B: Contact heat, EN 407 | 1 | |
| C: Convection heat, EN 407 | X | |
| D: Radiated heat, EN 407 | X | |
| E: small molten spatters, EN 407 | X | |
| F: large molten spatters, EN 407 | X | |
| EN 407 code | X1XXXX | |
| EN 388 code | 4121X | |
| Colour | grey; white | |
| Fabric composition | polyester | |
| Type of product | gloves | |
| Area of application | heat protection | |
| Glove size | 8 | |
| Scope of application | all-round | |
| Reuse | reusable | |
| Unit | pair | |
| Standard | EN 388; EN 407; EN ISO 21420 | |
| Backing material | polyester | |
| Lined | no | |
| Characteristics | abrasion-proof; suitable for touch screens | |
| Protection category | II | |
| Content | pair |
| Article number | 094258 8 | |
| EAN / GTIN | 4059904229310 | |
| Manufacturer number | 3531-8 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 Bedburg (Kaster), Germany, www.nitras-safety.com |