HOLEX 24seven industrial vending system for single-item withdrawal – standalone system, Type: FLEX

Article no.: 979400 FLEX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
55 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Cabinet housing internal load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cabinet housing internal load capacity 150 kg
Series 24seven FLEX
Height 2,000 mm
Width 800 mm
Depth 850 mm
Number of compartments 288
Number of compartments A 252
Number of compartments B 36
Load capacity per compartment 2 kg
Weight 270 kg
Type of product Tool issuing system

Identification & Classification

Article number 979400 FLEX
EAN / GTIN 4062406577858
Manufacturer number 979400 FLEX
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HOLEX industrial vending system in the variants Flex and Space with modern industrial design. Casing with robust frame, clad with alu cobond panels. Front made from high-quality welded sheet metal construction, with self-opening sliding doors made from sturdy plexiglass.
  • LED internal lighting as standard.
  • For secure and fully documented individual withdrawals.
Flex variant: Standard configuration with 288 compartments. The optional compartment separator allows individual extension to 540 compartments.
Up to 3 compartment variants, ideal for issuing small and medium-sized items, such as gloves, breathing protection, safety glasses and hearing protection.

Supplied with:

10-inch touch screen, mini-PC incl. software, English operating system.

Colour:

Body and cover printed light grey RAL 7035 ALUCOBOND®, front and base powder-coated RAL 7016 anthracite.

Note:

The carousel of the HOLEX 24seven Flex can quickly and easily be extended to a maximum of 540 compartments with a compartment separator. The compartment separators are available as an accessory with pack unit quantity of 126 pieces (sufficient for 7 levels).

Warning:

Intended use
  • Industrial vending system with access protection for persons entitled to withdraw, place in store and manage articles.
  • Barcode scanner for scanning articles.
  • RFID reader for identification of the system user.
  • Management, filling and withdrawal processes are controlled by the touch monitor.
  • Store articles only in a correct and clean condition.
  • If articles are liable to roll keep them within packaging for storage and withdrawal.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Use only when it is technically in good condition and safe to operate.

Reasonably foreseeable misuse
  • Do not store any foodstuffs.
  • Do not use in explosion hazard areas.
  • Do not store any containers holding liquids or gases, nor any substances classified under the Hazardous Goods Act, within the system.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not make any unauthorised modifications.
  • Do not replace the integral LED lamps.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart