{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Nominal length L | 19 mm | |
| Thread size d1 | M6,0×0,5 | |
| Drive profile | TORX® internal | |
| Drive size | 25IPR | |
| Thread pitch | 0.5 mm | |
| Surface | bright finish | |
| Arbor design | Teilgewinde | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | metric ISO fine thread | |
| Material | steel |
| Article number | 3429447 | |
| EAN / GTIN | 7291075619041 | |
| Manufacturer number | 3429447 | |
| L-Number | L23910 109601 |