{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue | |
| Manufacturer’s designation | Neckwarmer Inhärent | |
| Colour | blue | |
| Type of product | neck protection | |
| Characteristics | antistatic | |
| Standard | EN 14116; EN ISO 1149 | |
| Protection category | III | |
| Gender | Unisex | |
| International size | onesize |
| Article number | 204317618900onesize | |
| EAN / GTIN | 7330509889558 | |
| Manufacturer number | 204317618900onesize | |
| L-Number | L00980 123576 | |
| Manufacturer/responsible person | Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 Ratingen, Germany, www.blaklader.de |