{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Labelling of hazardous substances | GHS 08 - serious health hazard | |
| Colour | transparent | |
| Content | 20,000 ml | |
| Type of product | general-purpose oil | |
| Contents unit | millilitres | |
| Version | can | |
| Shape | liquid | |
| Flashpoint | 100 °C | |
| Characteristics | rust protection | |
| Content | single part |
| Article number | 088025 20 | |
| EAN / GTIN | 4069515000130 | |
| Manufacturer number | 088025 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |