Battery set 18 V EXPERT, Battery capacity: 4A·h

Article no.: 073868 4
New product
Set price 2 Piece (85.50 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
28 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Set price 2 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 2 pcs.
Number of rechargeable batteries contained 2 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 18 V
Battery capacity 4 Ah
Charging time per battery 0.5 h
Rechargeable yes
Weight per rechargeable battery 605 g
Series EXPERT
Manufacturer’s designation EXBA18V-40
Packaging cardboard
Power supply battery-powered
Including charger no
Length 121 mm
Width 80 mm
Height 51 mm
Type of product rechargeable battery
Suitable for Bosch 18 V
Weight 0.605 kg
Content set

Identification & Classification

Article number 073868 4
EAN / GTIN 4053423341034
Manufacturer number 1600A03738
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com

Description

Version:

Expert high-performance rechargeable battery
  • High-performance tabless cells.
  • Long working life.
  • Exceptional continuous runtime in demanding applications.

Description:

Battery pack 2 pcs. EXBA18V-40. The high-performance EXBA18V-40 battery delivers up to 2,000 W maximum power for demanding applications (based on internal laboratory tests, instant maximum power with a fully charged, new battery) in an extremely compact design. It is based on advanced “tabless” cell technology, whereas conventional batteries have “multi-tab” cells that use only two tabs for power conduction. This leads to a bottleneck, which increases the resistance of the battery. “Tabless” cell technology eliminates this bottleneck. Instead of just two current paths, it offers countless parallel current paths. The result is lower resistance, less heat, impressive performance and excellent energy density. With its new reinforced, robust housing, excellent heat management thanks to COOLPACK 2.0 and “tabless” cell technology, the EXBA18V-40 offers a long service life and is therefore ideal for professionals who need durability and high performance. The EXBA18V-40 has an extended charging temperature range of -10°C to +55°C battery temperature when used with the EXAL18V2-320 or EXAL18V-160. It has a 5-LED display for state of charge, remaining capacity and defect risk detection. Compatible with the Bosch Professional 18 V system and the cross-brand AMPShare battery alliance. It can be fully charged in just 30 minutes using the EXAL18V2-320 or EXAL18V-160 and weighs only 605 g. Supplied in a box

Feature:

  • Battery dimensions (width x length x height): 80 x 121 x 51 mm
  • Battery capacity: 4.0 Ah
  • Battery voltage: 18.0 V

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart