• Si avvisano i gentili clienti che lunedì 25 maggio i nostri magazzini centrali di Norimberga e Odelzhausen saranno chiusi per festività. Gli ordini pervenuti in tale data verranno presi in carico ed evasi a partire dal 26/05/2026

Schutzhelm uvex pheos alpine grün mit Lüftungen

Codice art.: 9773450
Prezzo per 1 Stück
più IVA all’aliquota corrente Prezzo più spese di spedizione
Effettua il login per vedere i tuoi prezzi dedicati.
su richiesta
Tempo di consegna stimato: 1-2 settimane
0 pezzi in magazzino

Seleziona la variante e la quantità

Prezzo per 1 Stück (IVA inclusa)
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
Colour, green Signal green
Series uvex pheos alpine
Manufacturer’s designation uvex pheos alpine
Closure strap fastener
Colour green
Type of product helmet
Material acrylonitrile butadiene styrene (ABS)
Min. head circumference 52 cm
Max. head circumference 61 cm
Reuse reusable
Width adjustment si
Standard EN 397
Characteristics hearing protection attachment
Protection category II

Identificazione e classificazione

Codice articolo 9773450
EAN / GTIN 4031101538921
Codice del produttore 9773450
Numero-L L01660 196
Produttore/persona responsabile Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Descrizione

Description:

  • Head protection could hardly be more versatile: The uvex pheos alpine combines the versatile requirements of the industrial sector (in accordance with EN 397) and mountaineering (in accordance with EN 12492) in a unique fit.

Feature:

General characteristics

  • Multifunctional helmet for work at height and rescue operations
  • A combination of the characteristics of an industrial safety helmet (EN 397) with the requirements of a mountaineering helmet (EN 12492)
  • Safety helmet with a slot on the front for helmet lights
  • Side Euroslot mounts (30 mm) for attaching ear defenders or the uvex pheos visor system
  • Attachment points are provided for headlamps, full-view goggles and face shields
  • available in the following colours: white, yellow, orange, red, green, blue, black

Comfort features

  • The six-point textile suspension system ensures a perfect fit and a high level of comfort
  • Interior with rotary wheel system for infinitely variable width adjustment
  • Supplied as standard with a black PU sweatband (item no. 9760.009); a light-coloured synthetic leather sweatband is available as an option (item no. 9760.005)

Security features

  • complies with standard EN 397 and additional requirements for very low temperatures (-30 °C)
  • Permanently riveted four-point chin strap for use in accordance with EN 12492
  • Included chin strap (item no. 9790.005) for use in accordance with EN 397
  • The lightweight ABS helmet shell offers protection and durability

Technical specifications

  • Product name: uvex pheos alpine
  • Shade length: Short peak
  • Outer shell material: Acrylonitrile butadiene styrene copolymer (ABS)
  • Size: 52 cm/61 cm