{{ name }}
Codice art. {{ combinedCodeWithHighlight }}
Codice materiale:
EAN / GTIN:
Codice del produttore:
Codice articolo:
| Packaging | box | |
| Overall length L | 82 mm | |
| Head diameter D | 72 mm | |
| Type of centring point | tracking | |
| Point angle α | 30 degrees; 60 degrees | |
| Largest point diameter D1 | 18 mm | |
| Head length L1 | 14 mm | |
| Mounting machine-side | MK5 | |
| With push-off thread | yes | |
| Draw-off nut included | si | |
| With clamping faces | yes | |
| Max. workpiece weight | 1,400 kg | |
| Maximum speed | 8,000 min-1 | |
| Maximum radial run-out | 0.005 mm | |
| Replaceable centring points included | yes | |
| Number of centring points | 6 pcs. | |
| Point angles included | 30 degrees; 60 degrees | |
| Use | grinding; turning | |
| Standard | DIN 228 | |
| Type of product | centring drill |
| Codice articolo | 321336 5 | |
| EAN / GTIN | 4069515049580 | |
| Codice del produttore | 321336 5 | |
| Produttore/persona responsabile | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |