Power Tool set, Type: SET2

Article no.: P07303 SET2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
36 pieces in stock 36 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 3 pcs.
Replaceable rechargeable battery yes
Type of rechargeable battery lithium-ion (Li-Ion)
Battery voltage 18 V
Battery capacity 4 Ah
Rechargeable yes
Series GSB 18V-110 C
Manufacturer’s designation Professional Set: Akku-Schlagbohrschrauber GSB 18V-110 C + 3 x ProCORE18V 4.0Ah + GAL 18V-40 in L-BOXX
Packaging modular case (L-Boxx)
Power supply battery-powered
Colour blue; red; black
With impact function yes
Type of product impact drill/driver
Overall length 440 mm
Overall width 360 mm
Overall height 150 mm
Number of speeds / steps 2
Suitable for material concrete; masonry; metal; wood
Type of toolholder with quick-change chuck
Motor design brushless motor
Special features / equipment with belt hook; with LED light; with additional handle
Reversible yes
Total weight 1.626 kg

Identification & Classification

Article number P07303 SET2
EAN / GTIN 4053423249910
Manufacturer number 0615A5002X
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 Leinfelden-Echterdingen, Germany, www.bosch-professional.com

Description

Description:

  • Professional Set: Cordless impact drill/driver GSB 18V-110 C + 3 x ProCORE18V 4.0Ah + GAL 18V-40 in L-BOXX
  • The Bosch Professional impact drill/drivers with brushless motor deserve our most powerful ProCORE18V batteries!

Feature:

  • Volume: 23.76 dm3
  • Gross weight: 6.74 kg
  • Net weight: 1.626 kg
  • Dimension width: 360 mm
  • Dimensions height: 150 mm
  • Dimension length: 440 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart