Swivel work chair TEXON, fabric cushion, with castors, low, Seat colour: BLACK

Article no.: 965477 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Seat colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TEXON
Manufacturer’s designation Arbeitsdrehstuhl TEXON
Colour black
Max. load capacity 150 kg
height adjustable yes
Height adjustment version gas pressure spring
Min. height adjustment 450 mm
Max. height adjustment 620 mm
Standard DIN 68877
Material of support frame aluminium
With headrest no
Backrest height 625 mm
Adjustable backrest yes
Material of seat surface fabric
Seat width 480 mm
Seat depth 455 mm
Weight 18 kg
Number of wheels/castors, overall 5 pcs.
Area of application chair
Type of product chair
Mobile yes

Identification & Classification

Article number 965477 BLACK
EAN / GTIN 4099883003600
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

TEXON swivel work chair with interchangeable cushion system. The cushion elements are simply mounted and fixed with a click. Encapsulated mechanism thanks to Clean Cover; closed, smooth surfaces. Star base made of aluminium, black-grey. With ergonomic adjustment options: Seat height adjustment, Auto-Motion technology (backrest and seat move along with the body), Flex-Back (backrest can be locked in three different positions), anti-shock protection (backrest cannot shoot forwards unintentionally after the lock is released). Ergonomically shaped backrest. Seat with integrated pelvic support and rounded front edge of the seat.
Soft, load-responsive braked safety double castors for hard floors.
Seat and backrest with Duotec fabric cushion. Fabric cushion is particularly suitable for clean environments. The soft surface is breathable and durable. Easy to clean with standard cushion cleaning agents.

Standard:

DIN 68877

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart