Swivel work chair, wood, with castors

Article no.: 965331
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour, black Jet black
Colour, beige Beige
Part described, Jet black Rollen; Untergestell; Zentralrohr
Part described, Beige Rückenlehne; Sitzfläche
Series Base-Tec
Colour beige; black
Seat height 420 mm
Max. load capacity 120 kg
height adjustable yes
Height adjustment version mechanical
stepless height adjustment no
Min. height adjustment 420 mm
Max. height adjustment 600 mm
Standard DIN 68877
Material of support frame steel
Stackable no
Lumbar support no
Seat tilt adjustment no
With headrest no
Backrest height 340 mm
Adjustable backrest no
Armrests possible no
Material of seat surface beech marine ply
Seat width 430 mm
Seat depth 400 mm
Adjustable seat depth no
Type of wheel/castor swivel castor
Parking brake, swivel castor yes
Number of rolls, swivel castor 5 pcs.
Number of wheels/castors, overall 5 pcs.
Area of application chair
Type of product chair
Mobile yes

Identification & Classification

Article number 965331
EAN / GTIN 4016849295411
Manufacturer number 9653H-3000
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

Seat and backrest of beech marine ply, multi-coat. Clear varnished, washable, and stain-resistant.
 
Seat (width×depth): 430×400 mm. Backrest height: 340 mm.

Standard:

DIN 68877

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart